Rp143,500.00
Ex VAT
Rp159,285.00
Inc VAT
Product Details
Product Specification
Product Documents
Twin Headed
Two knives in one with an interlocking mechanism which ensures only one blade can be used at a time. Features quick blade release and easy blade change function.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140243507 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red |
Handle Material | Aluminium |
MFR Part No. | SX3200 |
Number of Functions | 1 |
Overall Length | 176mm |
Type | Utility Knife |
UNSPSC Code | 27111504 |