Rp170,100.00
Ex VAT
Rp188,811.00
Inc VAT
Product Details
Product Specification
Product Documents
This classically designed utility knife features a quick blade release to ensure user safety first and foremost. With a bi-material handle comprised of zinc alloy and a soft-touch TRP grip, the product also boasts a useful lanyard hole. Supplied with 5 blades and with a sliding blade lock.
Features and Benefits
• Quick blade release for optimum safety
• Ergonomically designed handle bolsters user comfort and control when handling
• Ambidextrous design makes the product suitable for both left and right-handed users
• Lanyard hole allows you to carry the product on your person for quick access
• Zinc alloy housing makes for a resilient product
• Soft-touch TPR grip
Typical Applications
• Retail
• Warehousing
• Production Line
Warnings
• Age Restricted Product - Only available to purchase by Over 18's
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140243491 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black |
Handle Material | Bi-Material |
MFR Part No. | SX75N |
Number of Functions | 1 |
Overall Length | 156mm |
Type | Safety Knife |
UNSPSC Code | 27111504 |