SKU:
KEN5100090K
MPN:
0-98-556
Rp203,000.00
Ex VAT
Rp225,330.00
Inc VAT
Product Details
Product Specification
This Professional torpedo level is ideal for use in punishing and tough environments. The product possesses three factory set horizontal, vertical and 45° angled vials which are shockproof to a tolerance of 1mm/m. The product also boasts a die cast zinc body with black enamelled finish. Finished with a V-groove on the base and hand grips for ease of wielding.
Features and Benefits
• Possesses three vials, one horizontal, one vertical and one at a 45° angle for versatility of use and measuring
• Vials are shockproof for use in punishing environments
• Die cast zinc body is highly durable
• V groove on the base as well as hand grips for ease of use
Typical Applications
• Construction
• DIY
• Plumbing
• Engineering
Attribute | Value |
---|---|
Accuracy | 1mm/m |
Base Type | Non-Magnetic |
Body Colour | Black |
Body Material | Zinc |
Brand | Kennedy |
EAN | 5036140012097 |
ECLASS Code | 21160108 |
Finish/Coating | Enamelled |
Level Features | Hand Grips V-groove |
Level Type | Scaffolders/Boat Level |
Number of Vials | 3 |
Overall Length | 225mm |
Overall Width | 185mm |
Pack Quantity | 1 |
Pack Type | Single |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | 45° Horizontal Vertical |
Vial Visibility | Font Viewing |