Rp41,000.00
Ex VAT
Rp45,510.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Pull/Push measuring tapes are ideal for all round use. With a spring blade return, self-adjusting hook for internal and external reading, both metric and imperial readings all houses in an ABS casing, the product is designed to withstand punishing environments. The end hook has two rivets, graduated with 1/32in., 1/16in. and mm. Available in two lengths to suit your preference.
Features and Benefits
• Body is manufactured from ABS impact resistant plastic making for an extremely durable product
• Steel blade has a lacquer coating to protect it from damage
• Spring blade return allows the blade to easily be guided back into the housing when measuring is complete
• Each product has both metric and imperial graduations to suit your preferences and needs
• Available in two sizes to suit your requirements
• Self-adjusting end hook allows for both internal and external measuring
Typical Applications
• DIY
• Engineering
• Construction
Standards
• EEC Class II for Accuracy
Attribute | Value |
---|---|
Blade Length | 3m / 10ft |
Blade Material | Steel |
Blade Width | 13mm |
Brand | Senator |
Coating | Lacquer |
EAN | 5036140021884 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | GW-F351 |
Product Type | Pocket Tape |
Resistance Properties | Corrosion-resistant |
Special Features | EEC Class II Spring Blade Return |
UNSPSC Code | 27111801 |