Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, these adjustable wrench sets are suited for professional use. Possessing heat treated jaws for extended tool life, a high polished corrosion-resistant finish and a 15° offset head angle for positive torque control. The product also boasts slimline tapered jaws for improved access into confined spaces and parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally. Available as a set of 2 or 3 wrenches.
Features and Benefits
• Manufactured from high quality vanadium steel which offers product durability
• Possesses a phosphated finish to protect against corrosion and wear and tear
• 15° offset head angle allows for positive torque control
• Smooth jaw adjustment allows the user to easily adjust the tool to their needs
• Self-locking design prevents the jaws opening accidentally even when they are under full load
Typical Applications
• Plumbing
• Automotive
• Engineering
• Construction
• DIY
Standards
• Conforms to BS 6333-1995
• Conforms to DIN3117-1988