noscriptKennedy Tungsten Carbide, Scriber, 180mm | Cromwell Tools
logo

Kennedy

Tungsten Carbide, Scriber, 180mm

SKU:

KEN5184200K

Rp136,500.00

Ex VAT

Rp151,515.00

Inc VAT

IN STOCK (50+)

    Product Details

    For marking, scoring and identification on hard and soft materials including alloy, copper, stainless steel, glass and ceramics, this etching scriber makes easy work of marking out areas. Complete with a handy pocket clip and a resilient tungsten carbide tip.


    Features and Benefits
    • Simple and effective way of marking out on hard and soft materials including alloys, copper, stainless steel, glass and ceramics
    • Tungsten carbide tip is highly durable and provides accurate scribe lines
    • Pocket clip allows the user to attach the scriber to their person for ease of access


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140001367

    ECLASS Code

    21049090

    Includes

    Pocket Clip

    Overall Length

    180mm

    Retractability

    Fixed

    Tip Material

    Tungsten Carbide

    Type

    Scriber

    UNSPSC Code

    27112303