logo

Kennedy

Stencil & Scoring Blades For Craft Knife (Pkt-10)

SKU:

KEN5377350K

MPN:

SX09T-10

Rp39,000.00

Ex VAT

Rp43,290.00

Inc VAT

IN STOCK (50+)

    Product Details

    This range of Kennedy® precision blades are suited for wide use and varied applications. All blades are made from steel to ensure optimum resilience and are a simple way of keeping your tool working to an optimum level. Supplied in packs of 10.


    Features and Benefits
    • All blades are manufactured from steel for durability and precise cutting
    • Simple yet effective way of ensuring your blade handle is operating to the best of its ability
    • Available to suit an array of cutting jobs so you can select the blade most appropriate for your application
    • Supplied in packs of 10 making for an economical product


    Typical Applications
    • Woodworking
    • Retail
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Edge Type

    Standard

    Blade Material

    Steel

    Blade Shape

    Straight

    Brand

    Kennedy

    Compatible Materials

    Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film

    EAN

    5036140296770

    ECLASS Code

    21040602

    Pack Quantity

    10

    Type

    Replacement Blade

    UNSPSC Code

    27111501