noscriptSenator Needle Nose Pliers, Heavy-Duty, Serrated, Steel, 150mm | Cromwell Tools
logo

Senator

Needle Nose Pliers, Heavy-Duty, Serrated, Steel, 150mm

SKU:

SEN5584210K

Rp158,600.00

Ex VAT

Rp176,046.00

Inc VAT

IN STOCK (50+)

    Product Details

    This range of heavy-duty standard snipe nose pliers and side cutters are manufactured from chrome vanadium steel with a satin finish. Comprised of a built-in serrated section behind the head for gripping and an integrated side cutter. Complete with hard wearing PVC safety handles, the product is available in three varying sizes to suit your needs.


    Features and Benefits
    • Heavy-duty design makes the product suited for more intensive tasks
    • Manufactured from chrome vanadium steel with a satin finish for durability
    • Built-in serrated section behind head for gripping
    • Hard wearing PVC safety handles bolster user comfort and control when using
    • Integrated side cutter makes the product a multi-purpose tool


    Typical Applications
    • DIY
    • Construction
    • Electrical


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140023710

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Satin

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    60mm

    Jaw Material

    Steel

    Jaw Opening

    60mm

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    150mm

    Type

    Needle Nose Pliers

    UNSPSC Code

    27112100

    VDE

    No