SKU:
KEN5336794K
MPN:
.
Rp831,300.00
Ex VAT
Rp922,743.00
Inc VAT
Product Details
Product Specification
A range of long lasting synthetic filament paint brushes specifically designed for the professional user. Designed for achieving very fine finishes with all paints, the set contains a range of sizes from 1/2in. to 4in. With cushioned rubber grip handles.
Features and Benefits
• 14 piece set ensures you have the correct sized brush to hand no matter the application
• Cushioned rubber grip handles improve user grip, comfort and control when using
• Synthetic bristles are designed for durability
• Bristles are specifically manufactured for professional use and achieving very fine finishes
Contents
• 4 x 1/2in.
• 4 x 1in.
• 4 x 2in.
• 1 x 3in.
• 1 x 4in.
Typical Applications
• Decorating
• DIY
• Painting
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Bristle Material | Synthetic |
Bristle Shape | Flat |
Brush Type | Angle Brush Set |
Brush Width | 1/2in. 1in. 2in. 3in. |
EAN | 5036140241770 |
ECLASS Code | 21041102 |
Handle Material | Rubber |
Number of Pieces | 14 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |