logo

Kennedy

5/32in., Point, Bristle Hair, Pencil Brush, Handle Wood

SKU:

KEN5336460K

Rp26,500.00

Ex VAT

Rp29,415.00

Inc VAT

IN STOCK (50+)

    Product Details

    This range of straight, wooden handled, medium point soft hair paint brushes are the ideal tool for decorators looking to paint out finer details. With chrome plated, steel ferrules and a labelled, wooden handle they are designed for comfort and precision.


    Features and Benefits
    • Chrome plated steel ferrule to bolster resistance to rust, corrosion and general wear and tear
    • Soft hair bristles for a smooth finish
    • Each product has the number brush printed on the side for transparency and easy selection of the correct product
    • Available in sizes 1-12 to ensure you find the right product for your needs
    • Wooden handle allows for heightened grip and comfort whilst using


    Typical Applications
    • Ideal for use by decorators looking to paint finer details and hard to reach areas with precision


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Hair

    Bristle Shape

    Point

    Brush Length

    23mm

    Brush Size Number

    No.8

    Brush Type

    Pencil Brush

    Brush Width

    5/32in.

    EAN

    5036140229174

    ECLASS Code

    21041102

    Handle Material

    Wood

    Number of Pieces

    1

    Suitable Paint Types

    Oil-based Water-based

    UNSPSC Code

    31211904