noscriptKennedy No.4, 8mm, Flat, Natural Bristle, Angle Brush, Handle Wood - | Cromwell Tools
logo

Kennedy

No.4, 8mm, Flat, Natural Bristle, Angle Brush, Handle Wood

SKU:

KEN5336540K

MPN:

-

Rp15,800.00

Ex VAT

Rp17,538.00

Inc VAT

IN STOCK (50+)

    Product Details

    These natural bristle, flat and round fitch paint brushes are ideal for those awkward crevices. With long natural wooden handles that are clearly labelled with their size and a steel ferrule to house the bristles. Available as both flat and rounded brushes in varying sizes, they are suited to both oil and water based paints and materials.


    Features and Benefits
    • Steel ferrule to keep bristles aligned and contained
    • Supplied in varying sizes to allow you to select the desired size for your application
    • Wooden handle for enhanced grip and comfort whilst using
    • Available as round and flat brushes to ensure you find the product to best suit your requirements
    • Each product is clearly labelled to allow you to easily select the correct size


    Typical Applications
    • Ideal for use in hard to reach areas such as behind pipework, radiators and plug sockets as well as any other awkward or confined areas
    • Can be used to 'cut in' rooms by decorators, painters and DIY enthusiasts
    • Can be used by hobbyists to dust/clean delicate objects or models


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Natural

    Bristle Shape

    Flat

    Brush Length

    20mm

    Brush Size Number

    No.4

    Brush Type

    Angle Brush

    Brush Width

    8mm

    EAN

    5036140114296

    ECLASS Code

    21041102

    Handle Material

    Wood

    Number of Pieces

    1

    Suitable Paint Types

    Oil-based Water-based

    UNSPSC Code

    31211904