Rp623,000.00
Ex VAT
Rp691,530.00
Inc VAT
Product Details
Product Specification
Product Documents
Polished wooden handle. Soft pure bristles. For smoothing out air bubbles when hanging wallpaper.
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Material | Natural |
Bristle Shape | Block |
Brush Length | 75mm |
Brush Type | Paste Brush |
Brush Width | 9in. |
EAN | 5036140377295 |
ECLASS Code | 21041102 |
Number of Pieces | 1 |
Suitable Paint Types | Wallpaper Paste |
UNSPSC Code | 31211904 |