noscriptKennedy Single End, Open Ended Slogging Spanner, 1.3/16in., Imperial | Cromwell Tools
logo

Kennedy

Single End, Open Ended Slogging Spanner, 1.3/16in., Imperial

SKU:

KEN5806520K

Rp668,000.00

Ex VAT

Rp741,480.00

Inc VAT

IN STOCK (46)

    Product Details

    Forged and hardened steel. Flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. To DIN 133.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140061262

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Hardened Steel

    Metric or Imperial

    Imperial

    Overall Length

    190mm

    Single or Double End

    Single End

    Standards Met

    DIN 133

    Type

    Open Ended Slogging Spanner

    UNSPSC Code

    27111726