noscriptKennedy TX25 TORX TiN COATED SCREWDRIVER BIT 1/4" HEX STD CL969S982TORX2525FLEX | Cromwell Tools
logo

Kennedy

TX25 TORX TiN COATED SCREWDRIVER BIT 1/4" HEX STD

SKU:

KEN5735242H

MPN:

CL969S982TORX2525FLEX

Rp9,300.00

Ex VAT

Rp10,323.00

Inc VAT

IN STOCK (50+)

    Product Details

    TX
    TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.


    Features and Benefits
    •Can be used with both hand and power tools for versatility of use
    •TiN (Titanium Nitride) coating bolsters the bits resistance to corrosion as well as overall wear and tear


    Typical Applications
    •DIY
    •Plumbing
    •Construction


    Product Specification
    Attribute
    Value

    Bit Material

    Titanium

    Bit Type

    Torx

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140494664

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Special Features

    Wear Resistance

    Tip Size

    TX25

    UNSPSC Code

    27112814