noscriptInsulated Extension Bar, 3/8in. Square Drive | Cromwell Tools
logo

Kennedy

Insulated Extension Bar, 3/8in. Square Drive

2 Variations

Manufactured from hardened tool steel, the insulated extension bar from Kennedy® features double insulation dip to isolate against up to 1000 volts of electricity.

Features and Benefits
• Sizing information printed on the side of the bar for easy identification
• Available in a range of sizes to suit all requirements
• Double dipped in safety insulation to isolate against up to 1000 volts

Standards
• IEC 60900