Rp12,057,200.00
Ex VAT
Rp13,383,492.00
Inc VAT
5 Variations Available
Product Details
Product Specification
Elevate your toolkit with these Non-Sparking Pipe Wrenches, each is a steadfast companion for demanding tasks in environments where safety is paramount.
Features and Benefits
• Crafted from non-sparking beryllium copper, this wrench ensures a spark-free operation, making it essential for settings with flammable materials
• Serrated jaws and a knurled adjusting nut provide a secure grip for heavy-duty tasks while maintaining precision and control
• Designed for industries such as petroleum, chemical manufacturing, and marine, where combustible substances demand a spark-resistant approach
• Manufactured to 30-10HRC, offering impressive breaking strength of 1117 N/m - 1236 N/m, this wrench guarantees durability and reliability
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140298996 |
ECLASS Code | 21040190 |
Handle Material | Beryllium Copper |
Handle Type | Leader Pattern |
Jaw Material | Beryllium Copper |
Jaw Type | Standard |
Maximum Jaw Capacity | 60mm |
Number of Pieces | 1 |
Overall Length | 450mm |
Protection Features | Spark Resistant |
Type | Non-Sparking Pipe Wrench |
UNSPSC Code | 27111708 |