Rp24,200.00
Ex VAT
Rp26,862.00
Inc VAT
Product Details
Product Specification
Designed for use with Kennedy pipe cutters these spare cutter wheels are designed to cut through aluminium, brass, copper and steel cleanly and efficiently.
Features and Benefits
• For use with Kennedy pipe cutter KEN5885551K
• Suitable for cutting aluminium, brass, copper and steel
Notes
• Please note that this is supplied as one single wheel
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Aluminium Brass Copper Steel |
EAN | 5036140468139 |
ECLASS Code | 21040300 |
Number of Cutter Wheels | 1 |
Type | Pipe Cutter Accessories |
UNSPSC Code | 23241610 |