SKU:
RTL5228270K
MPN:
YETI ALU TELE
Rp421,500.00
Ex VAT
Rp467,865.00
Inc VAT
Product Details
Product Specification
Product Documents
This snow shovel is light and strong with a telescopic shaft ideal to be used in a car or a van. The telescopic handle allows the product to be stored comfortably. Manufactured from an impact-resistant ABS plastic head and complete with aluminium shaft and plastic D-grip handle.
Features and Benefits
• ABS plastic blade is cold and impact resistant
• Aluminium shaft resists corrosion
• The telescopic handle offers adaptability for various tasks
• Ergonomic D-grip handle allows you to wield the product easily
• Handle allows you to easily store the product in your vehicle for emergency use
Typical Applications
• Construction
• Domestic
• Gardening
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | ABS Plastic |
Blade Length | 345mm |
Blade Material | Impact Resistant ABS Plastic |
Blade Width | 310mm |
Brand | Rutland |
EAN | 5036140226814 |
ECLASS Code | 21041001 |
Handle Length | 495mm |
Handle Type | D-Grip |
Insulated | No |
Overall Length | 840mm |
Product Type | Shovel |
Protection Features | Impact-Resistant |
Shaft Material | Aluminium |
Telescopic | Yes |
Type | Snow Shovel |
UNSPSC Code | 27112004 |