noscriptLincoln DRAUGHTSMANS CHAIR FIXED ROYAL BLUE FABRIC | Cromwell Tools
logo

Lincoln

DRAUGHTSMANS CHAIR FIXED ROYAL BLUE FABRIC

SKU:

LNC8110130K

Rp5,858,000.00

Ex VAT

Rp6,502,380.00

Inc VAT

IN STOCK (39)

    Product Details

    Fabric covered, fixed position chair. 5 star base for stability. Height adjustable chrome foot ring (between 200-400mm). Seat height adjustment (590-830mm). Medium back with depth adjustment


    Features and Benefits
    • Depth adjustment
    • Five star-base
    • Chrome foot ring


    Typical Applications
    • Office
    • Home
    • Business
    • Education
    • Government sectors


    Standards
    • BS EN 1335-1:2000
    • BS EN ISO 9241-410:2008


    Notes
    • Available in charcoal or royal blue fabric colours.
    • Not to be used with castors


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Chrome Foot Ring Height Adjustment

    Brand

    Lincoln

    Colour

    Blue

    EAN

    5036140151192

    Frame Material

    Nylon

    Product Type

    Draughtsman Chair

    UNSPSC Code

    56101504