noscriptMatlock 10-DRAWER NON-LOCKING MULTI-DRAWER GREY | Cromwell Tools
logo

Matlock

10-DRAWER NON-LOCKING MULTI-DRAWER GREY

SKU:

MTL8110115K

Rp6,733,800.00

Ex VAT

Rp7,474,518.00

Inc VAT

IN STOCK (4)

    Product Details

    A choice of two cabinet heights to provide a versatile solution to storage problems.
    Dimensions (H x W x D):
    15 drawers: 866 x 278 x 408.
    10 drawers: 605 x 278 x 408.


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Grey

    EAN

    5036140385528

    Height

    605mm

    Lock Type

    Non Lockable

    Material

    Steel

    MFR Part No.

    MDUR10SD

    Number of Drawers

    10

    Type

    Cabinet

    UNSPSC Code

    56101530