Rp884,000.00
Ex VAT
Rp981,240.00
Inc VAT
Product Details
Product Specification
Product Documents
These bubble bags are made from 30% recycled content to reduce the amount of plastic waste, whilst offering the same performance as previous bubble bags. Highly versatile packaging. Thousands of tiny air filled bubbles effectively protect the contents of your package against knocks and shocks. Can be used as a space filler. Fitted with a self adhesive sealing strip.
Features and Benefits
• Effective protection against knocks and shocks
• Highly versatile packaging
• Can be used as a space filler
• Self adhesive sealing strip
Notes
• Not suitable for food use or contact.
• Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140375918 |
ECLASS Code | 41091201 |
MFR Part No. | BB4 |
Pack Quantity | 300 |
Size | BB4 |
Type | Bubble Bag |
UNSPSC Code | 44121500 |