noscriptKennedy CS27, Plier Nose, Wire Strippers | Cromwell Tools
logo

Kennedy

CS27, Plier Nose, Wire Strippers

SKU:

KEN5167910K

Rp476,700.00

Ex VAT

Rp529,137.00

Inc VAT

IN STOCK (36)

    Product Details

    Durable plastic bodies with hardened and ground sharpened steel blades with precise depth of cut adjustment. Spring loaded safety cover, covers the blade when not in use. For standard and solid conductors. Hardened steel blades.


    CS16
    For stripping of all common round cables of 4 - 16mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 125mm.


    CS27
    For stripping of all common round cables of 4 - 28mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 130mm.


    CS28
    Complete with hook knife for splitting flat and ribbon cables along its length. Overall length: 170mm.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140110564

    ECLASS Code

    34301403

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Nose Shape

    Plier Nose

    Overall Length

    130mm

    UNSPSC Code

    27111510

    VDE

    No