Rp476,700.00
Ex VAT
Rp529,137.00
Inc VAT
3 Variations Available
Product Details
Product Specification
Durable plastic bodies with hardened and ground sharpened steel blades with precise depth of cut adjustment. Spring loaded safety cover, covers the blade when not in use. For standard and solid conductors. Hardened steel blades.
CS16
For stripping of all common round cables of 4 - 16mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 125mm.
CS27
For stripping of all common round cables of 4 - 28mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 130mm.
CS28
Complete with hook knife for splitting flat and ribbon cables along its length. Overall length: 170mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110557 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Plastic |
Maximum Compatible Wire Size | 4mm |
Non Sparking | No |
Nose Shape | Plier Nose |
Overall Length | 125mm |
UNSPSC Code | 27111510 |
VDE | No |