logo

Rutland

Hand Sprayer, White, 1.5L

SKU:

RTL5234360K

MPN:

SB1500

Rp275,100.00

Ex VAT

Rp305,361.00

Inc VAT

IN STOCK (50+)

    Product Details

    High quality hand held sprayer which is ideal for spraying herbicides, insecticides and fertilisers around the garden as well as larger lawned areas. Easy pump action and ergonomically designed handle for comfort.


    Features and Benefits
    • ABS plastic construction is both shatter-proof and frost-resistant
    • Adjustable nozzle to allow you to control the intensity of the spray
    • Ribbed handle for comfort and ease of grip


    Typical Applications
    • Ideal for spraying herbicides, insecticides and fertilisers around the garden


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rutland

    Capacity

    1.5L

    Colour

    White

    EAN

    5036140022492

    ECLASS Code

    21041000

    For Use With

    Chemicals

    Material

    ABS Plastic

    Protection Features

    Adjustable Nozzle

    Type

    Hand Sprayer

    UNSPSC Code

    27112000