logo

Rutland

Hand Sprayer, White, 0.5L

SKU:

RTL5234900K

Rp55,700.00

Ex VAT

Rp61,827.00

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from polyethylene, these robust trigger spray dispensers are suitable for many home and garden applications. Available in three sizes, they will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents. Complete with an adjustable nozzle and a clean white and green design.


    Features and Benefits
    • Polyethylene construction makes for a durable product
    • Can be used to dispense almost any water based liquids
    • Available in three capacities to suit your preference
    • Trigger spray action is simple to use
    • Adjustable nozzle allows you to control the intensity of the spray


    Typical Applications
    • Agriculture
    • Gardening
    • Domestic


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rutland

    Capacity

    0.5L

    Colour

    White

    EAN

    5036140051690

    ECLASS Code

    21041000

    For Use With

    Water

    Material

    Polyethylene

    Protection Features

    Adjustable Nozzle

    Type

    Hand Sprayer

    UNSPSC Code

    27112000