Rp15,295,000.00
Ex VAT
Rp16,977,450.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from hardened, tempered steel, the Insulated Adjustable Torque Wrench from Kennedy® features multi-layer insulation to protect against up to 1000 volts of electricity.
Features and Benefits
• Size and style marked on the tool body for easy identification
• Individually tested at a high voltage for a reliable tool
• Dual-layer insulation protects against up to 1000 volts of electricity
Standards
• IEC 60900
Attribute | Value |
---|---|
Accuracy | +/-4% |
Brand | Kennedy |
Drive Shape | Square |
Drive Size | 3/8in. |
EAN | 5036140499683 |
ECLASS Code | 21040190 |
Overall Length | 205mm |
Torque Range | 5 to 25Nm |
Torque Wrench Type | Adjustable Insulated |
UNSPSC Code | 27111715 |