logo

Kennedy

7 Piece Engineers Measuring Set in 1/3 Foam Inlay for Tool Chests

SKU:

KEN5950010K

MPN:

.

Rp5,585,000.00

Ex VAT

Rp6,199,350.00

Inc VAT

IN STOCK (4)

    Product Details

    7 Piece Engineers Measuring Set in Tool Control 1/3 Foam Inlay.


    Features and Benefits
    • The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use
    • Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times
    • Rapid tool location for instant use
    • Protects the kit
    • Prevention of tools sliding around during transit
    • Avoids loss or theft of tools
    • Easy to see if tools are not replaced
    • Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    ECLASS Code

    21043090

    Includes

    0-25mm External Micrometer (OXD3355010K) 100mm (4") Engineers Square BS.939 Grade B (OXD3400040K) 130mm/5in Vernier Caliper Fine Adjustment (OXD3307060K) 150mm/6in Rustless Rule & Clip Round End (KEN5183210K) 25-50mm External Micrometer (OXD3355020K) 300mm/12in Rigid Rustless Rule square End (KEN5183320K) 3-1/2in Pocket Scriber (KEN5184330K) Foam Inlay To Suit KEN5950010K (KEN9887580K)

    Insulated

    No

    Kit Type

    Engineers

    Number of Pieces

    7

    Product Type

    Engineers Measuring Set in 1/3 Foam Inlay for Tool Chests

    UNSPSC Code

    27113201