Rp6,912,000.00
Ex VAT
Rp7,672,320.00
Inc VAT
Product Details
Product Specification
The Kennedy 50 Piece Set - TCD050 offers a superior organizational solution for tools with its CAD-designed and high-precision laser-cut foam tray inserts. These inserts are meticulously crafted to maintain tools in precise positions within the drawer, promoting enhanced productivity by ensuring easy access and quick identification. Designed with a focus on safety, the set is especially valuable in applications where a dropped tool poses a serious hazard. The inclusion of color-contrasting foam inserts serves a dual purpose: not only do they facilitate quick recognition of misplaced tools, but they also contribute to a reduction in audit time. The innovative foam tray design not only enhances the overall organization of tools but also adds a layer of safety and efficiency to the workspace. This 50 Piece Set is an excellent choice for those seeking a high-quality, precision-engineered solution for tool storage and accessibility.
Features and Benefits
• Foam inlay
• Rapid tool location
• Protection of expensive kit
• Prevents tools from sliding around during transit
• Easy to see if tools are not replaced
• Insert dimensions: 590 x 410 x 46mm
Includes
• 3/8" Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm
• Deep Sockets: 10, 11, 12, 13, 14, 15, 17, 19 and 22mm
• Screwdriver Bits: Slotted 5, 5.5 and 6.5mm. Crosspoint No.1, 2, 3, and 4. Hex Bits: 3, 4, 5, 6, 8 and 10mm
• Accessories: Ratchet handle, sliding T-handle, spinner handle, swivel handle
• 125 and 250mm extensions, 250mm wobble extensions, 1/4" and 1/2" male adaptors, 1/4" hex bit coupler
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143920 |
ECLASS Code | 21043090 |
Includes | 1/4" and 1/2" Male Adaptors 1/4" Hex Bit Coupler. (17) 3/8 Sockets 250mm Wobble Extensions (2) Extensions - 125 and 250mm (9) Deep Sockets Ratchet handle Screwdriver Bits: (3) Slotted, (4) Crosspoint, (6) Hex Bits Sliding T-handle Spinner Handle Swivel Handle Universal joint |
Insulated | No |
Kit Type | Socket Set |
Number of Pieces | 50 |
Product Type | Tool Kit in Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |