Rp4,737,700.00
Ex VAT
Rp5,258,847.00
Inc VAT
2 Variations Available
Product Details
Product Specification
These combination spanner sets offer a range of spanner sizes to suit environments including aircraft, vehicle and mechanic workshops, DIY stations and more. The 26-piece set comes designed in a protective kit that not only offers perfect organisation and tool storage but protects against the natural wear and tear of harsh environments.
Features and Benefits
• The protective case comes with a red foam underlay for durability and protection as well as for quick detection of a missing tools
• The case is designed with finger cut-outs to make tool retrieval easy and quick
• The kit offers a range of combination spanners to suit different environments and workshops, ensuring the user always has sizes that they need
Contents
• 1x 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30 and 32mm spanner sizes
Typical Applications
• Made for general use in workshops and industrial environments
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | 6,7,8,9,10,11,12,13,14,15,16,17,18,19,20,21,22,23,24,25,26,27,28,29,30,32mm Foam Inlay |
Insulated | No |
Kit Type | Spanner Set |
Number of Pieces | 26 |
Product Type | Combination Spanner Set in Full Width Foam Inlay Tool Chests |
UNSPSC Code | 27113201 |