Rp5,302,800.00
Ex VAT
Rp5,886,108.00
Inc VAT
Product Details
Product Specification
Introducing the Kennedy 25 Piece Set, a meticulously crafted solution for organized tool storage and enhanced productivity. This set features CAD-designed and high-precision laser-cut foam tray inserts, ensuring that each tool is kept precisely in its designated position within drawers. The color-contrasting foam inserts not only contribute to a visually organized workspace but also serve as a safety measure, making it easy to recognize any lost tooling. This feature is particularly crucial in applications where a dropped tool poses a serious hazard. Ideal for a range of industries, including food industry maintenance and automotive assembly, these foam inserts not only improve efficiency but also reduce audit time. Elevate your workspace organization with the Kennedy 25 Piece Set, designed for precision, safety, and increased productivity in diverse work environments.
Features and Benefits
• Foam inlay
• Rapid tool location
• Protection of expensive kit
• Prevents tools from sliding around during transit
• Easy to see if tools are not replaced
• Insert dimensions: 590 x 410 x 45mm
Inlay contains:
• 1x 160mm snipe nose, diagonal cutter and combination pliers
• 1x 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm metric spanners
• 1x No.2xStubby and No.2x100 Crosspoint Pro-Torq® screwdrivers
• 1x No.1x75, No.2x100 and No.3x150mm PZ Pro-Torq® screwdrivers
• 1x 6.3x150 and 8.0x200mm Flared Pro-Torq® screwdrivers
• 1x 5.0x150mm Parallel Pro-Torq® screwdrivers
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143913 |
ECLASS Code | 21043090 |
Includes | (14) Metric Professional Combination Wrenches. (2) Crosspoint Pro-Torq Screwdrivers (2) Pro-Torq Flared Screwdrivers (3) Pozidriv Pro-Torq Screwdrivers Combination Pliers Diagonal Cutter Pliers Parallel Pro-Torq Screwdriver Snipe Nose Pliers |
Insulated | No |
Kit Type | General |
Number of Pieces | 25 |
Product Type | Tool Kit in Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |