Rp18,126,000.00
Ex VAT
Rp20,119,860.00
Inc VAT
Product Details
Product Specification
25 Piece Set with Professional Roller Cabinet - TCC025
Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder.
Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed.
Drawers (W x D x H): 4@ 590 x 410 x 50mm. 2@ 590 x 410 x 100mm. 1@ 590 x 410 x 200mm.
Features and Benefits
• 7 drawers
• Fully opening drawers for extra accessibility
• Quick release smooth running ball bearing drawer slides with double sliders on base drawer.
• Supplied with top mat and drawer liners
•Fully locking
• 125 x 50mm heavy-duty extra strong castors fitted with two brakes
•Drawers (W x D x H): 4@ 590 x 410 x 50mm. 2@ 590 x 410 x 100mm. 1@ 590 x 410 x 200mm.
Contents
Professional Pliers: 1x 160mm snipe nose, 1x 160mm diagonal cutters, 1x 160mm combination.
Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm.
Pozidriv(r): No.1 x 75, No.2 x 100, No.3 x 150mm.
Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm.
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140143951 |
ECLASS Code | 21043090 |
Includes | (14) Metric Professional Combination Wrenches (2) Flared (3) Pozidriv(r) Combination Pliers Diagonal Cutters Pliers Parallel. Pro-Torq Screwdrivers: (2) Crosspoint Snipe Nose Pliers |
Insulated | No |
Kit Type | Roller Cabinet Tool Kit |
MFR Part No. | TCC050 |
Number of Pieces | 25 |
Product Type | Roller Cabinet Tool Kit |
UNSPSC Code | 27113201 |