Rp1,724,400.00
Ex VAT
Rp1,914,084.00
Inc VAT
Product Details
Product Specification
This 18 piece kit includes paint brushes, roller frames and handles, roller sleeves, dust sheets and paint trays to ensure you have everything required to begin painting or decorating. A great starter kit for any professional or DIY enthusiast.
Features and Benefits
• Highly comprehensive kit ensures you have everything you could possibly need to begin painting or undertaking DIY
• Suited for both domestic and professional use for versatility
• Cost effective and easy way of possessing all the necessary equipment
• Supplied with a 460mm canvas tool bag to help you store your equipment
Typical Applications
• Painting
• Decorating
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143890 |
ECLASS Code | 21043090 |
Includes | 13, 50, 75 and 100mm industrial paint brushes 230mm long pile polyester roller refill 230mm medium pile polyester roller refill 230mm wide birdcage (jumbo) paint roller 230mm wide foam paint roller refill 240mm economy paint tray - plastic 2 x 25mm industrial paint brush 460mm canvas tool bag Dust sheet General purpose masking tape 19mm x 50m and 50mm x 50m Long pile radiator roller complete Long pile radiator roller refill Metal telescopic handle |
Insulated | No |
Kit Type | Decorators |
Number of Pieces | 18 |
Product Type | Decorators Painting Kit |
UNSPSC Code | 27113201 |