noscript16 Piece Metric / AF Professional Ratchet Combination Spanner Set in Tool Control 2/3 Foam Inlay. | Cromwell Tools
logo

Kennedy

16 Piece Metric / AF Professional Ratchet Combination Spanner Set in Tool Control 2/3 Foam Inlay.

2 Variations

Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5° movement to operate ratchet. Thin wall design for greater access. Conform to DIN 838 & ANSI 8107.6.

The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery