logo

Kennedy

12 Piece Punch and Hammer Set in 2/3 With Foam Inlay Tool Chests

SKU:

KEN5950295K

MPN:

.

Rp3,263,000.00

Ex VAT

Rp3,621,930.00

Inc VAT

IN STOCK (6)

    Product Details

    Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel. Fitted with an air grip handle that absorbs vibration as well as deflecting wayward hammer blows.


    The benefits of having properly organised tool storage and control include:


    • The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.


    • Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.


    • Rapid tool location for instant use.


    • Protection of expensive kit.


    • Prevention of tools sliding around during transit.


    • Avoids loss or theft of tools.


    • Easy to see if tools are not replaced.


    • Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    ECLASS Code

    21043090

    Includes

    2LB Ball Pein Hammer, Wooden Shaft 5 Piece Extra Length Parallel Pin Punch Set 3-8mm 6 Piece Parallel Pin Punch Set with Cushion Grip 2-8mm Foam Inlay

    Insulated

    No

    Kit Type

    General

    Number of Pieces

    12

    Product Type

    Punch/Hammer Set in 2/3 With Foam Inlay Tool Chests

    UNSPSC Code

    27113201