Rp10,039,500.00
Ex VAT
Rp11,143,845.00
Inc VAT
Product Details
Product Specification
AET107
Contents:
• Toolbox.
• Six piece Pro-Torq screwdriver set: crosspoint No.1 x 75 and No.2 x 100mm; flared 6.3 x 100 and 8.0 x 250mm; parallel 5 x 100 and 5 x 200mm.
• Six piece precision screwdriver set: crosspoint PH0 and PH1; parallel 1.4, 2.0, 2.4, and 3.0mm.
• 6 - 19mm 14 piece metric combination spanner set.
• Nine piece metric hex key set: 1.5 - 10mm.
• Eight piece 2nd cut file set: one each flat, hand, round, half round, 3 square and square.
• 12 piece 2nd cut needle file set: 1 each hand, flat, knife, round, half round, square, 3 square, crossing, round edge joint, slitting, warding and barrette.
• Two of each grade 0, 1 and 2 emery sheets.
• 200mm/8” phosphate adjustable wrench.
• 18 blade metric/inch feeler gauge.
• Magnetic pick-up tool extends to 650mm.
• 7.5m/25ft locking tape rule.
• Snap-off blade knife.
• Junior hacksaw.
• 20 junior hacksaw blades.
• 300mm (12”) hacksaw frame.
• 6 hacksaw blades.
• General purpose shears.
• 3 piece professional plier set.
• 255mm straight jaw grip wrench.
• 6mm x 150mm flat cold chisel.
• 1lb ball pein hammer.
• 175mm engineer’s scriber.
• 30mm diameter inspection mirror (extends to 650mm).
• Centre punch.
• 150mm (6”) engineer’s square.
• 150mm (6”) pocket rule.
• 100cc grease gun.
• Eye loupe.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143777 |
ECLASS Code | 21043090 |
Includes | 100cc grease gun 12 piece 2nd cut needle file set 14 piece metric combination spanner set 150mm (6”) engineer’s square 150mm (6”) pocket rule 175mm engineer’s scriber 18 blade metric/inch feeler gauge 1lb ball pein hammer 200mm/8” phosphate adjustable wrench 20 junior hacksaw blades 255mm straight jaw grip wrench 300mm (12”) hacksaw frame 3 piece professional plier set 6 hacksaw blades 6mm x 150mm flat cold chisel 7.5m/25ft locking tape rule 8 piece 2nd cut file set Centre punch Eye loupe General purpose shears Inspection mirror Junior hacksaw Magnetic pick-up tool Nine piece metric hex key set Six piece precision screwdriver set Six piece Pro-Torq screwdriver set Snap-off blade knife Toolbox Two of each grade 0, 1 and 2 emery sheets |
Insulated | No |
Kit Type | Engineers |
Number of Pieces | 107 |
Product Type | Apprentice Engineers Tool Kit |
UNSPSC Code | 27113201 |