Rp17,417,600.00
Ex VAT
Rp19,333,536.00
Inc VAT
Product Details
Product Specification
Contents
• 8" and 12" satin chrome adjustable wrench set.
• 5m/16ft locking tape rule.
• Lightweight hacksaw frame.
• 400cc lever type steel grease gun.
• 150mm long nose pliers.
• 200mm long nose pliers.
• 150mm diagonal nippers.
• 150mm linesman's combination pliers.
• 200mm linesman's combination pliers.
• 250mm waterproof pliers.
• 12 piece mechanic's pattern screwdriver set.
• Seven piece 6 - 19mm chrome vanadium open ended spanner set.
• 14 piece 6 - 19mm chrome vanadium combination spanner set.
• 55 piece 3/8" drive socket and bit set.
• Six drawer chest - chest itself will be SENATOR® branded as opposed to YAMOTO®
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140214491 |
ECLASS Code | 21043090 |
Insulated | No |
Kit Type | Mechanics |
Number of Pieces | 100 |
Product Type | Starter Mechanics Tool Kit |
UNSPSC Code | 27113201 |