SKU:
SPR5673320K
MPN:
THREE LOCKS SAME COMBINATION
Rp1,361,900.00
Ex Tax
Rp1,511,709.00
Inc Tax
Product Details
Product Specification
Product Documents
Upgrade the security of your Kennedy® storage cabinets or tool chests effortlessly with the Kennedy® Lock and Key Set, designed to replace broken or worn-out cabinet or chest locks. Crafted for strength and durability, this set ensures the longevity of your storage units while providing a cost-effective alternative to purchasing an entirely new cabinet or chest. The lock and key set is compatible with a variety of Kennedy® storage solutions, offering a seamless replacement process. Maintain the integrity of your valuable tools and equipment without breaking the bank by opting for the Kennedy® Lock and Key Set - a reliable solution for safeguarding your belongings.
Features and Benefits
• Plastic handle for a good gripping surface
• Clearly marked for easy identification
• Supplied in pairs for a spare key in case of loss
• Easy to replace the lock with a secure bolt fixing
Typical Applications
• Compatible with a wide range of Kennedy® tool cabinets and chests
Notes
Compatible with:
• KEN5941540K, KEN5942020K, KEN5942040K, KEN5942120K, KEN5942140K, KEN5942220K, KEN5942240K, KEN5942320K, KEN5942340K & KEN5942420K
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 23200208 |
Material | Metal |
Suitable for use with | Kennedy 36" Roller Cabinet |
Type | Replacement Locks and Keys - 1 Lock, 2 Keys |
UNSPSC Code | 24112401 |