Rp17,767,000.00
Ex VAT
Rp19,721,370.00
Inc VAT
Product Details
Product Specification
Product Documents
This range of explorer cases are all watertight, waterproof, sand-proof and dust-proof, offering excellent resistance against shocks and harsh weather. They are designed specifically to transport sensitive devices such as electronics and documentation. Made of copolymer polypropylene, the cases are resistant to both cold and hot temperatures (-33°C / +90°C) and are durable, long-lasting transportation devices.
Features and Benefits
• Jam-free purge valve and latches
• Heavy-duty cases
• Water, chemical and temperature resistant
Typical Applications
• Ideal for transporting sensitive electronic devices, documentation computerised devices and other equipment
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black |
EAN | 5036140506039 |
ECLASS Code | 21100101 |
Height | 372mm |
Length | 670mm |
Lock Type | Latches |
MFR Part No. | 5833.B4394 |
Number of Compartments | 1 |
Product Material | Copolymer Polypropylene |
Series | Explorer Series |
Type | Transport Case |
UNSPSC Code | 24112401 |
Weight | 12.65kg |
Width | 510mm |