Rp1,928,000.00
Ex VAT
Rp2,140,080.00
Inc VAT
Product Details
Product Specification
Hard wearing cordura with nylon reinforced webbing handles. Two tool boards and unique repositionable tool retaining system, ceramic sheath for hot soldering irons and three press stud pockets. Zippable. Tools not included.
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140143487 |
ECLASS Code | 21100101 |
Height | 80mm |
Length | 450mm |
MFR Part No. | BAG01.4394 |
Product Material | Cordura |
Product Type | Tool Case |
UNSPSC Code | 24111507 |
Weight | 2.1kg |
Width | 330mm |