Rp2,428,000.00
Ex VAT
Rp2,695,080.00
Inc VAT
Product Details
Product Specification
Product Documents
The Kennedy® soft tool bag includes an adjustable shoulder strap and padded handle for easy transport. Available in two sizes to suit your requirements, its ideal for the storage and transport of delicate or expensive tools.
Features and Benefits
• Hard plastic base provides strength when carrying heavier tools
• Heavily padded pouches store tools safely and protect them from knocks and drops
• Main compartment features internal pockets for the storage of various sized tools and components
• Includes an ID label pocket on the back of the bag for user convenience
Typical Applications
• Storage and transport of tools
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140506107 |
ECLASS Code | 21100101 |
Height | 30cm |
Length | 41cm |
Lock Type | Zipper |
Product Material | PVC |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Weight | 1.3kg |
Width | 23cm |