noscriptKennedy FK0013, 100m / 330ft, Open Frame Tape, Metric and Imperial, Class III . | Cromwell Tools
logo

Kennedy

FK0013, 100m / 330ft, Open Frame Tape, Metric and Imperial, Class III

SKU:

KEN5363990K

MPN:

.

Rp1,425,900.00

Ex VAT

Rp1,582,749.00

Inc VAT

IN STOCK (50+)

    Product Details

    A high tensile strength fibreglass tape that will never kink or rust, these tape measures are designed for regular and punishing use. The blade is white on one side and yellow on the other to help prevent twisting and is double-coated to protect the markings which feature both metric and imperial measurements. Housed in a robust ABS open frame with folding end claw and large D type handle with rubber insert for a comfort grip. It also has a quick retraction function and marking spike and can be purchased in two sizes.


    Features and Benefits
    • High tensile strength fibreglass tape that will never kink for durability
    • White on one side and yellow on the other to prevent twisting and improve the accuracy of your measurements
    • Double coated blade for twice the product longevity
    • Housed in a robust ABS open frame with folding end claw for resistance against weathering, corrosion and general wear and tear
    • Fast retraction function and marking spike


    Typical Applications
    • Construction
    • Surveyors


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    100m / 330ft

    Blade Material

    Fibreglass

    Blade Width

    13mm

    Brand

    Kennedy

    Coating

    PVC

    EAN

    5036140244702

    ECLASS Code

    21160103

    Frame Material

    ABS

    Measurement Accuracy

    Class III

    Measurement Standard

    Metric and Imperial

    MFR Part No.

    FK0013

    Product Type

    Open Frame Tape

    Resistance Properties

    Kink-resistant Rust-resistant

    Special Features

    EEC Class III

    UNSPSC Code

    27111801