SKU:
KEN5951440K
MPN:
5951440K
Rp2,638,000.00
Ex VAT
Rp2,928,180.00
Inc VAT
Product Details
Product Specification
This set of Kennedy Levels is ideal for professionals needing precise accuracy and durability in construction and carpentry tasks. It includes four essential box spirit levels: KEN5951440K with an aluminium body and powder-coated finish, featuring three high visibility vials; whilst KEN5103300K, KEN5103360K, KEN5103420K, and KEN5103480K, are all similarly made from extruded aluminium with shock-absorbing end caps and milled working faces for precise measurement. Each level offers three high visibility vials (one horizontal, two vertical) with 0.5mm/m accuracy and an integrated rule scale for easy marking. Larger sizes include hand grips for transport, ideal for accurate alignment and levelling of large surfaces in varied sizes.
Features and Benefits
• Durable construction: extruded aluminium with a powder-coated finish
• High accuracy 0.5mm/m with three high visibility vials (one horizontal, two vertical)
• Shock-absorbing end caps protects levels from impacts
• Milled working faces ensures precise measurements
Contents:
• KEN5951440K
• KEN5103300K
• KEN5103360K
• KEN5103420K
• KEN5103480K
Typical Applications
• Construction
• DIY
• Plumbing
• Electrical
Attribute | Value |
---|---|
Accuracy | 0.5mm/m |
Base Type | Non-Magnetic |
Body Colour | Red |
Body Material | Aluminium |
Brand | Kennedy |
ECLASS Code | 21160108 |
Finish/Coating | Powder Coat Finish |
Level Features | Hand Grips |
Level Type | Box-Beam Level |
Number of Vials | 3 |
Overall Length | 1200 1800 300 600mm |
Pack Quantity | 4 |
Pack Type | Set |
Series | Professional |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |