SKU:
KEN5951430K
MPN:
5951430K
Rp1,218,000.00
Ex VAT
Rp1,351,980.00
Inc VAT
Product Details
Product Specification
This Kennedy spirit level set is perfect for professionals and DIY enthusiasts demanding precision and durability. It includes levels KEN5951430K, KEN5103620K, KEN5103740K, KEN5103900K, and KEN5100160K. Constructed from lightweight aluminium with a powder-coated finish, these levels offer high accuracy (0.5mm/m to 1.0mm/m). They feature high-visibility vials (horizontal and plumb), shock-absorbing end caps, and milled measuring faces for precise measurements. The KEN5100160K level is tailored for scaffolding and includes a leather belt pouch for easy storage. This set is ideal for construction and industrial settings where reliable performance is crucial.
Features and Benefits
• Durable construction: made from lightweight aluminium with a powder-coated finish
• High accuracy: precision ranging from 0.5mm/m to 1.0mm/m
• High visibility vials includes both horizontal and plumb vials for versatile use
• Shock-absorbing end caps protects levels from impacts
Contents:
• KEN5951430K
• KEN5103620K
• KEN5103740K
• KEN5103900K
• KEN5100160K
Typical Applications
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Accuracy | 1.0mm/m |
Base Type | Non-Magnetic |
Body Colour | Red |
Body Material | Aluminium |
Brand | Kennedy |
ECLASS Code | 21160108 |
Finish/Coating | Powder Coat Finish |
Level Type | I-Beam Level |
Number of Vials | 3 |
Overall Length | 1000 250 300 600mm |
Pack Quantity | 4 |
Pack Type | Set |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |