logo

Kennedy

Single End, Socket Wrench, 7/16in., Imperial

SKU:

KEN5809050K

MPN:

PRI311 7/16

Rp437,000.00

Ex VAT

Rp485,070.00

Inc VAT

IN STOCK (27)

    Product Details

    Manufactured to surpass the performance test BS2558: 1954. The sockets locate directly onto the handle relieving stress on the rivet. All sockets are plated, hardened and stress relieved to ensure they retain their shape.


    Single Ended Swing Over Spanners
    Single ended swingover handle spanners. Available in 7/16" or 1/2" Whitworth socket end size for use on fixings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140127357

    ECLASS Code

    21040105

    End Style

    Closed

    Insulated

    No

    Metric or Imperial

    Imperial

    Overall Length

    275mm

    Single or Double End

    Single End

    Standards Met

    BS2558: 1954

    Type

    Socket Wrench

    UNSPSC Code

    27111726