noscriptKennedy Single End, C Spanner, 2.3/4in., Imperial | Cromwell Tools
logo

Kennedy

Single End, C Spanner, 2.3/4in., Imperial

SKU:

KEN5829600K

Rp486,200.00

Ex VAT

Rp539,682.00

Inc VAT

IN STOCK (50+)

    Product Details

    Suited for use on slotted rings, this range of chrome vanadium steel constructed 'C' hook wrenches are the simple way to loosen and tighten fastenings. With a polished chrome finish and an adjustable jaw, the product is available in an array of sizes to suit your needs.


    Features and Benefits
    • Adjustable jaw allows you to adapt the tool to your needs
    • Polished finish to repel dirt and make for an easier clean
    • Manufactured from chrome vanadium steel for durability
    • Available in varying sizes to suit your requirements


    Typical Applications
    • Automotive
    • Plumbing
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140137684

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Chrome

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Imperial

    Number of Pieces

    1

    Overall Length

    165mm

    Single or Double End

    Single End

    Type

    C Spanner

    UNSPSC Code

    27111726