noscriptKennedy 7/8" SPARK RESISTANT COMBINATION SPANNER Al-Br 135A-1024 | Cromwell Tools
logo

Kennedy

7/8" SPARK RESISTANT COMBINATION SPANNER Al-Br

SKU:

KEN5755982K

MPN:

135A-1024

Rp2,112,600.00

Ex VAT

Rp2,344,986.00

Inc VAT

IN STOCK (5)

    Product Details

    Spark Resistant Combination Spanner
    Aluminium Bronze
    Inch


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140407992

    ECLASS Code

    21040105

    End Style

    Combination

    Insulated

    No

    Material

    Aluminium Bronze

    Overall Length

    245mm

    Single or Double End

    Double End

    Standards Met

    DIN3113

    Type

    Non-Sparking Combination Spanner

    UNSPSC Code

    27111726