Rp784,000.00
Ex VAT
Rp870,240.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Cable laying shovels especially designed for digging trenches for cables. Generally used in conjunction with the trenching shovel. All blades are hardened and tempered with an epoxy coating.
Features and Benefits
• Carbon steel blade and shaft material offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 280mm |
Blade Material | Carbon Steel |
Blade Width | 140mm |
Brand | Sitesafe |
EAN | 5036140228351 |
ECLASS Code | 21041001 |
Handle Length | 700mm |
Handle Type | YD |
Insulated | No |
Overall Length | 980mm |
Product Type | Shovel |
Protection Features | Corrosion-Resistant |
Shaft Material | Wood |
Telescopic | No |
Type | Cable Laying Shovel |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 2.54kg |