logo

Kennedy

TX-E12 INSULATED SOCKET 3/8"SQ/DR- 1000 V

SKU:

KEN5342439K

MPN:

5342439K

Rp578,600.00

Ex VAT

Rp642,246.00

Inc VAT

IN STOCK (1)

    Product Details

    These TX-E Insulated sockets feature multi-layer insulation to protect the user against up to 1000 volts.


    Features and Benefits
    • Multi-layer dipped insulation protects users against up to 1000 volts of electricity
    • Size and type printed on the body for easy identification


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/8in.

    EAN

    5036140499638

    ECLASS Code

    21040218

    Insulated

    Yes

    Size System

    Metric

    Socket Type

    Insulated Socket

    UNSPSC Code

    27111704