noscriptKennedyPro 3/8in. Drive, Torx Socket, T30mm, Torx, 6 Point | Cromwell Tools
logo

KennedyPro

3/8in. Drive, Torx Socket, T30mm, Torx, 6 Point

SKU:

KEN5826332K

Rp198,500.00

Ex VAT

Rp220,335.00

Inc VAT

IN STOCK (50+)

    Product Details

    The individual bits are ideal for accessing deep seated bolts that have been fitted. Each bit has a knurled body for extra grip and is made from S2 chrome vanadium steel. Available in a range of sizes, each bit has a TX tip.


    Features and Benefits
    • Knurled bodies for extra grip when using
    • Each bit is manufactured from S2 chrome vanadium steel for maximum durability
    • Available in a range of sizes to suit your exact needs


    Typical Applications
    • Automotive
    • Engineering
    • Electrical
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Drive Size

    3/8in.

    EAN

    5036140134997

    ECLASS Code

    21040218

    Size System

    Torx

    Socket Type

    Torx Socket

    UNSPSC Code

    27111704