noscriptKennedy-Pro 3/8in. Drive, Torx Socket, T15mm, Torx, 6 Point | Cromwell Tools
logo

Kennedy-Pro

3/8in. Drive, Torx Socket, T15mm, Torx, 6 Point

SKU:

KEN5826236K

Rp159,600.00

Ex VAT

Rp177,156.00

Inc VAT

IN STOCK (50+)

    Product Details

    Often used in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is important in this type of environment.


    Features and Benefits
    • Made from chrome vanadium steel, fully chrome plated with a mirror finish and fully aluminium-free
    • All have ball retaining grooves


    Standards Met
    • Conforms to DIN standards


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/8in.

    EAN

    5036140134737

    ECLASS Code

    21040218

    Size System

    Torx

    Socket Type

    Torx Socket

    UNSPSC Code

    27111704